21 in. Polypropylene Heavy Weight Hair Net (Case of 1000)
21 in. Polypropylene Heavy Weight Hair Net (Case of 1000)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy weight
- 100% latex free
- Polyester hair net
- Color: White
- Size: 21"
Specifications
- Color Finish Name:
- White
- Length:
- 21 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 1000
- Product Type:
- Hair Net
- UL Listed:
- No