28 x 46 in. Polyethylene Disposable Apron in Blue (Case of 1000)
28 x 46 in. Polyethylene Disposable Apron in Blue (Case of 1000)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 100% latex free
- FDA compliant
- 100% virgin polyethylene
- Color: Blue
Specifications
- Application:
- Food
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Length:
- 46 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 1000
- Thickness:
- 1 mil
- Width:
- 28 in