2XL Size 5 mil Polyethylene Shoe Cover with Elastic in Clear (Box of 50, Case of 10 Boxes)
2XL Size 5 mil Polyethylene Shoe Cover with Elastic in Clear (Box of 50, Case of 10 Boxes)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed of polyethylene
- This product is 100% latex free
- Shoe covers help prevent unwanted dust, dirt, and grime from being tracked into sensitive work areas
- Size: 2XL
- Color: Clear
- Gauge: 5 mil
- Elastic top
Specifications
- Color Finish Name:
- Clear
- Disposable:
- No
- Height:
- 16 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Box of 50, Case of 10 Boxes
- Product Type:
- Shoe Cover
- Reusable:
- Yes
- Size:
- 2XL
- Thickness:
- 5 mil