Disposable Respirator Mask with Valve (Box of 10, Case of 12 Boxes)

Part #SRS920EVN95  |  Item #7441595  |  Manufacturer Part #RS-920-EV-N95

Call for Pricing per CASE
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Disposable
  • N95 NIOSH approved particulate respirator
  • Adjustable aluminum nose bridge
  • Comfortable nose foam
  • Air valve reduces heat, moisture, and fogging
  • Easy breathability
  • All Safety Zone components comply with the provisions of the Federal Food, Drug, and Cosmetic Act which allow repeated use in direct contact with food
  • Color: White
  • Size: Universal

Specifications

Disposable: No

Package Quantity: Box of 10, Case of 12 Boxes

Quick Release: No

Reusable: Yes