L Size Medical Grade Nitrile Gloves in Blue (Box of 100, Case of 10 Boxes)

Part #SGNEPLG1  |  Item #7441302  |  Manufacturer Part #GNEP-LG-1

Call for Pricing per CASE

Glove Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Chemotherapy rated Medical grade (non-sterile) nitrile is 100% silicone free/latex free
  • Powder Free - Gloves go through an extra process of chlorinating the gloves, making it easier to take the gloves on or off
  • Features a textured finish
  • Nitrile Gloves are the perfect compromise between latex and Nitrile -Made from an allergy safe compound that feels a lot like latex but it’s much stronger, costs less, and is more comfortable to wear
  • Length: 9.65"
  • Thickness: 4 mil
  • Color: Blue
  • Size: Large

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Blue

Color Finish Category: Blues

Disposable: No

Glove Size: L

Glove Type: [Medical, Powder Free]

Length: 9-13/20 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100, Case of 10 Boxes

Reusable: Yes

Thickness: 4 mil