L Size Nitrile Gloves in Blue (Box of 100, Case of 10 Boxes)

Part #SAFGNPRLG1M  |  Item #7440948  |  Manufacturer Part #28212009

Call for Pricing per CASE

Glove Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard grade nitrile gloves (non-medical)
  • Powder-free
  • 100% latex free and DEHP free
  • Ambidextrous
  • Length: 9-13/20"
  • Thickness: 4 mil
  • Color: Blue
  • Size: Large

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Blue

Color Finish Category: Blues

Disposable: No

Glove Size: L

Glove Type: Powder Free

Length: 9-13/20 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100, Case of 10 Boxes

Reusable: Yes

Thickness: 4.1 mil