L Size Nitrile Gloves in Blue (Box of 100, Case of 10 Boxes)

Part #SGNPRLG1  |  Item #7441241  |  Manufacturer Part #GNPR-LG-1

Call for Pricing per BOX

Glove Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industrial grade (non-sterile)
  • Powder-free nitrile (latex-free)
  • Ambidextrous
  • Thickness: 6 mil
  • Size: Large
  • Color: Blue
  • Glove Weight: 7.8 grams

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Blue

Color Finish Category: Blues

Disposable: No

Glove Size: L

Glove Type: [Industrial, Powder Free]

Length: 9-13/20 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100, Case of 10 Boxes

Reusable: Yes

Thickness: 6 mil