Safety Zone
L Size Vinyl Gloves in Natural (Box of 100, Case of 10 Boxes)
Part #SGVP9LG1SY | Item #7441862 | Manufacturer Part #GVP9-LG-1-SY
Call for Pricing
per CASE
Glove Size:
Product Details
- Non-sterile and non-medical
- These powder-free gloves go through an extra process of chlorinating the gloves, making it easier to take the gloves on or off
- Produced with 100% vinyl resin
- 100% Latex free, DEHP and DINP free
- Thickness: 4.5 mil
- Length: 9-1/4"
- Color: Natural
- Size: Large
Specifications
ADA Compliant: No
CE Approved: No
Color Finish: Natural
Color Finish Category: Neutrals
Disposable: No
Glove Size: L
Glove Type: Powder Free
Length: 9-1/4 in
Material: [Plastic, Synthetic]
Material Type: Vinyl
Package Quantity: Box of 100, Case of 10 Boxes
Reusable: Yes