M Size Nitrile and Plastic Gloves in Black (Box of 100, Case of 10 Boxes)

Part #SGNPRMD1K  |  Item #7440945  |  Manufacturer Part #GNPR-MD-1-K

Call for Pricing per CASE

Glove Size:

M
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Industrial grade nitrile is the perfect compromise between latex and vinyl
  • Powder-free and 100% silicone free
  • 100% latex free and DEHP free - made from a hypo-allergenic compound that feels a lot like latex but it’s much stronger, costs less, and is more comfortable to wear
  • Nitrile is perfect for demanding applications, especially cleaning and dishwashing
  • Features a textured finish
  • Length: 9-13/25"
  • Thickness: 5.3 mil
  • Color: Black
  • Size: Medium

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glove Size: M

Glove Type: [Industrial, Powder Free]

Length: 9-13/20 in

Material: [Plastic, Rubber]

Material Type: Nitrile

Package Quantity: Box of 100, Case of 10 Boxes

Reusable: Yes

Thickness: 6 mil