M Size Nitrile Glove in Blue (Box of 100, Case of 10 Boxes)

Part #SGNPRMD1M  |  Item #7441768  |  Manufacturer Part #GNPR-MD-1M

Call for Pricing per CASE

Glove Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard grade nitrile gloves (non-sterile)
  • Powder free - gloves go through an extra process of chlorinating the gloves, making it easier to take the gloves on or off
  • 100% latex free and DEHP free
  • Ambidextrous
  • Length: 9-13/20"
  • Thickness: 4 mil
  • Color: Blue
  • Size: Medium

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Blue

Color Finish Category: Blues

Disposable: No

Glove Size: M

Glove Type: [Powder Free, Food]

Length: 9-13/20 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 100, Case of 10 Boxes

Reusable: Yes

Thickness: 4.1 mil

Weight: 5.1