M Size Nitrile Glove in Blue (Box of 50, Case of 10 Boxes)
M Size Nitrile Glove in Blue (Box of 50, Case of 10 Boxes)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powder-free
- 100% Latex Free and DEHP Free - Made from a hypo-allergenic compound that feels a lot like latex but it’s much stronger, costs less, and is more comfortable to wear
- Industrial grade nitrile (non-medical)
- Length: 12"
- Color: Blue
- Features a textured finish
- Size: Medium
- Thickness: 8.3 mil
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Powder Free, Food
- Length:
- 12 in
- Material:
- Rubber
- Material Type:
- Nitrile
- Package Quantity:
- Box of 50, Case of 10 Boxes
- Reusable:
- No
- Thickness:
- 8.3 mil