Safety Zone
XL Size Coverall in White (Case of 2500)
Part #SDCWHXL | Item #7441833 | Manufacturer Part #DCWH-XL
Call for Pricing
per CASE
Clothing Size:
XLProduct Details
- 50 Gauge Spunbond Polypropylene
- Elastic Wrists and Ankles
- Color: White
- Size: XL
Specifications
Clothing Size: XL
Color Finish: White
Color Finish Category: Whites
Disposable: Yes
Material: Plastic
Material Type: Polypropylene
Package Quantity: Case of 25
Quick Release: No
Reusable: No