Safety Zone
XL Size Medical Grade Nitrile Gloves in Blue (Box of 100, Case of 10 Boxes)
Part #SGNEPXL1 | Item #7441300 | Manufacturer Part #GNEP-XL-1
Call for Pricing
per CASE
Glove Size:
Product Details
- Chemotherapy rated Medical grade (non-sterile) nitrile is 100% silicone free/latex free
- Powder Free - Gloves go through an extra process of chlorinating the gloves, making it easier to take the gloves on or off
- Features a textured finish
- Nitrile Gloves are the perfect compromise between latex and Nitrile -Made from an allergy safe compound that feels a lot like latex but it’s much stronger, costs less, and is more comfortable to wear
- Length: 9.65"
- Thickness: 4 mil
- Color: Blue
- Size: XL
Specifications
ADA Compliant: No
CE Approved: No
Color Finish: Blue
Color Finish Category: Blues
Disposable: No
Glove Size: XL
Glove Type: [Medical, Powder Free]
Length: 9-13/20 in
Material: Rubber
Material Type: Nitrile
Package Quantity: Box of 100, Case of 10 Boxes
Reusable: Yes
Thickness: 4 mil