Safety Zone
XL Size Nitrile Glove in Blue (Box of 100, Case of 10 Boxes)
Part #SAFGNPRXL1M | Item #7441766 | Manufacturer Part #GNPR-XL-1M
Call for Pricing
per CASE
Glove Size:
Product Details
- Blue nitrile gloves
- Powder-free
- 100% Latex Free
- Size: Medium
- Standard Length (965 +/- 025)
Specifications
ADA Compliant: No
CE Approved: No
Color Finish: Blue
Color Finish Category: Blues
Disposable: No
Glove Size: XL
Glove Type: [Powder Free, Food]
Length: 9-13/20 in
Material: Rubber
Material Type: Nitrile
Package Quantity: Box of 100, Case of 10 Boxes
Reusable: Yes
Thickness: 4.1 mil
Weight: 6