Safety Zone
XL Size Nitrile Gloves in Black (Box of 100, Case of 10 Boxes)
Part #SGNPRXL1K | Item #7440550 | Manufacturer Part #GNPR-XL-1-K
Call for Pricing
per CASE
Glove Size:
Product Details
- Industrial grade nitrile is the perfect compromise between latex and vinyl
- Powder-free and 100% silicone free
- Made from a hypo-allergenic compound that feels a lot like latex but it’s much stronger, costs less, and is more comfortable to wear
- Nitrile is perfect for demanding applications, especially cleaning and dishwashing
- Features a textured finish
- Length: 9-13/25"
- Thickness: 5.3 mil
- Color: Black
- Size: XL
Specifications
ADA Compliant: No
CE Approved: No
Color Finish: Black
Color Finish Category: Blacks
Disposable: No
Glove Size: XL
Glove Type: [Industrial, Powder Free]
Length: 9-13/20 in
Material: Rubber
Material Type: Nitrile
Package Quantity: Box of 100, Case of 10 Boxes
Reusable: Yes
Thickness: 6 mil