Safety Zone
XL Size Nitrile Gloves in Blue (Box of 100, Case of 10 Boxes)
Part #SGNPRXL1 | Item #7441245 | Manufacturer Part #GNPR-XL-1
Call for Pricing
per CASE
Glove Size:
Product Details
- Industrial grade (non-sterile)
- Powder-free nitrile (latex-free)
- Ambidextrous
- Thickness: 6 mil
- Size: XL
- Color: Blue
- Glove Weight: 8.5 grams
Specifications
ADA Compliant: No
CE Approved: No
Color Finish: Blue
Color Finish Category: Blues
Disposable: No
Glove Size: XL
Glove Type: [Industrial, Powder Free]
Length: 9-13/20 in
Material: Rubber
Material Type: Nitrile
Package Quantity: Box of 100, Case of 10 Boxes
Reusable: Yes
Thickness: 6 mil