XL Size Nitrile Gloves in Blue (Box of 50, Case of 10 Boxes)

Part #SGNPLXL5T8  |  Item #7441513  |  Manufacturer Part #GNPL-XL-5-T8

Call for Pricing per CASE

Glove Size:

XL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 100% Latex Free and DEHP Free
  • Features a textured finish
  • Extended Length
  • Features a textured finish

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Blue

Color Finish Category: Blues

Disposable: No

Glove Size: XL

Glove Type: Powder Free

Length: 12 in

Material: Rubber

Material Type: Nitrile

Package Quantity: Box of 50, Case of 10 Boxes

Reusable: Yes

Thickness: 8.8 mil