XL Size Vinyl Gloves in Natural (Box of 100, Case of 10 Boxes)

Part #SGVP9XL1SY  |  Item #7441851  |  Manufacturer Part #GVP9-XL-1-SY

Call for Pricing per CASE

Glove Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-sterile and non-medical
  • These powder-free gloves go through an extra process of chlorinating the gloves, making it easier to take the gloves on or off
  • Produced with 100% vinyl resin
  • 100% Latex free, DEHP and DINP free
  • Thickness: 4.5 mil
  • Length: 9-1/4"
  • Color: Natural
  • Size: XL

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Natural

Color Finish Category: Neutrals

Disposable: No

Glove Size: XL

Glove Type: Powder Free

Length: 9-1/4 in

Material: [Plastic, Synthetic]

Material Type: Vinyl

Package Quantity: Box of 100, Case of 10 Boxes

Reusable: Yes