Anti-Fatigue Drainage Mat in Black

You last purchased this on
 
Crown Mats

Safewalk-Light™ Anti-Fatigue Drainage Mat in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crown Mats

Safewalk-Light™ Anti-Fatigue Drainage Mat in Black

  • Fast #
  • Part #CWNWSCT35BK
  • Item #6230209
  • Manufacturer Part #CRO WSCT35 BLA
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Excellent drainage, aeration and traction
  • Great for fast-pace work environments
  • Increases the comfort and safety standards at the office
  • Easy to clean design saves you time and energy
  • Molded edges reduce the risk of tripping
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Safewalk-Light™
Color Finish Name:
Black
Length:
5 ft
Material:
Rubber
Product Type:
Anti-fatigue Mat
Width:
3 ft