DESCRIPTION

  • For alloys, metals, steels and ferrous metals
  • Type 01 wheel

Saint-Gobain Abrasives/Norton 0.040 x 7/8 in. Right Angle Grinder Cutoff Wheel

N07660702757

Diameter:

SPECIFICATIONS

Arbor Hole Size
7/8 in
Diameter
6 in
Material
Aluminum Oxide
Thickness
1/25 in

Starting at
Call for Pricing
  • QUANTITY