DESCRIPTION

  • Fiberglass backing
  • For aggressive material removal

Saint-Gobain Abrasives/Norton 5/8 in. R822 Flap Disc

N66261121286

Diameter:

SPECIFICATIONS

Arbor Hole Size
5/8 in
Diameter
4-1/2 in
Material
Alumina Zirconia
Thickness
1/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY