DESCRIPTION

  • Consistent finish and superior cut rate
  • Fits 5 and 8 hole vac sanders
  • Grit designation is P60
  • Hook and sand
  • Lasts 3X longer than conventional abrasive
  • Quick and easy disc change

Saint-Gobain Abrasives/Norton Grit Paper Disc 10 Pack

N0322

Grit Size:

SPECIFICATIONS

Application
Commercial, Residential
Diameter
5 in
Grit Size
60 µm
Grit Type
Medium
Length
10-3/10 in
Material
Aluminum Oxide
Width
6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$18.77
per PACK
  • QUANTITY