14 in. Aluminum Cut-Off Wheel

You last purchased this on
 
Saint-Gobain Abrasives/Norton

14 in. Aluminum Cut-Off Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Saint-Gobain Abrasives/Norton

14 in. Aluminum Cut-Off Wheel

  • Fast #
  • Part #N66253306627
  • Item #6065552
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use in cutting most metals and stainless steel
  • Type 01 wheel
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
1 in
Diameter:
14 in
Grit Type:
Coarse
Material:
Aluminum
Product Type:
Grinding Wheel
Thickness:
7/64 in