4-1/2 x 5/8 - 11 x 1/4 in. Grinding Wheel
4-1/2 x 5/8 - 11 x 1/4 in. Grinding Wheel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Grinding
- Arbor Hole Size:
- 11 in
- Diameter:
- 4-1/2 in
- Grit Type:
- Coarse
- Product Type:
- Grinding Wheel
- Thickness:
- 1/4 in