6 x 0.040 x 7/8 in. Gemini Right Angle Aluminum Oxide Cut-Off Wheel

Part #N66252823604  |  Item #1612139  |  Manufacturer Part #66252823604

Call for Pricing

Diameter:

6 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Grinding

Arbor Hole Size: 7/8 in

Diameter: 6 in

Product Type: Grinding Wheel

RPM: 10185

Thickness: 0.045 in