21 ft. Road Patch
American Road Patch™ 21 ft. Road Patch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy and effective long term repairs
- Easy to apply - no special trucks or equipment needed
- Embeds into roadway to form a waterproof seal, extending the life of repairs
- Applications: Pothole repair; crack and joint sealing; seal utility cuts; manhole and utility surround; hide or cover unused road markers; seal distressed pavement; protect speed bump edges; fix uneven bridge joints
- Plow resistant
- Complete repairs without shutting down roadway
- Bonds to both asphalt or concrete
- High-strength fiberglass grid reinforced
Recommended Accessories
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- American Road Patch™
- FM Approved:
- No
- Length:
- 21 ft
- NSF Certified:
- No
- Product Type:
- Patch
- Size:
- 39-37/100 in x 21 ft
- Thickness:
- 0.18 in
- UL Listed:
- No
- Weight:
- 75 lb
- Width:
- 39-37/100 in