24V Solenoid Valve 87 psi 7-3/5 in. Metal
24V Solenoid Valve 87 psi 7-3/5 in. Metal
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Intrinsically safe corrosion-resistant enclosure with degree of protection IP54 or IP 65 for applications in humid and aggressive environments
- Service life more than 20 million switching cycles
- Type 3963 solenoid valves ensure a high level of operational reliability and fast response times for controlling pneumatic actuators in hazardous areas
- Solenoid flow capacities from Cv 0.2 to Cv 5
- SIL rating 2 and 3 depending on system design
Documents
Specifications
- Height:
- 7-3/5 in
- Inlet Outlet:
- 1/4 in inlet/ 1/4 in outlet
- Material:
- Metal
- Pressure - Maximum:
- 87 psi
- Product Type:
- Solenoid Valve
- Valve Type:
- Solenoid Valve
- Volts:
- 24V