1.2 cu. ft. 1600 W Countertop Microwave in Black
1.2 cu. ft. 1600 W Countertop Microwave in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1,600-watts provides the power to heat everything from hot chocolate to casseroles
- Convection cooking offers the benefits of a traditional oven with the swiftness of a microwave
- 1.2-cu ft capacity countertop microwave cooks dishes from green beans to brown rice, and boneless chicken to salmon fillets
- Keeps your favorite foods like pizza or French fries, crispy and delicious
- Child safety lock keeps the microwave from being accidentally started
- Door opens downward and closes upward like a conventional oven for easier loading
- 9 convenience cooking control options provide optimally cooked dishes with a simple touch
- Black stainless steel exterior complements the modern kitchen with sophisticated styling and the large bright blue LED display is easy to read
- Ceramic turntable allows for easier cleaning
Specifications
- ADA Compliant:
- No
- AMP:
- 14
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- Capacity:
- 1.2 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Glass Touch
- Depth:
- 16-1/2 in
- Energy Star Compliant:
- No
- Handle Type:
- Standard
- Height:
- 15-14/16 in
- Interior Light:
- No
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Maximum Capacity:
- 1.2 cu ft
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Settings:
- 10
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1600 W
- Weight:
- 62.8 lb
- Width:
- 20-13/16 in