15 in. Pedestal Washer with Drawer in Onyx
15 in. Pedestal Washer with Drawer in Onyx
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Onyx exterior is designed to match Samsung washer and dryer set
- Storage drawer keeps essentials in one easy to access place, so your laundry room stays neat and clean
- 14.2-in H x 27-in W storage pedestal raises your washer or dryer to a more comfortable height for loading and unloading laundry
- Convenient, ergonomic storage drawer handle
- Drawer holds up to 26-lbs
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Samsung 27-in Front Load Washers and Dryers
- Color Finish Category:
- Blacks
- Color Finish Name:
- Onyx
- Depth:
- 28-5/16 in
- Height:
- 14-1/5 in
- Material:
- Metal
- Number of Doors:
- 1
- Size:
- 27 in
- Type:
- Laundry Pedestal
- Width:
- 27 in