1.8 cu. ft. 1000 W Hidden Over-the-Range Microwave in Fingerprint Resistant Black Stainless Steel
1.8 cu. ft. 1000 W Hidden Over-the-Range Microwave in Fingerprint Resistant Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1000-watts provides the power to heat everything from hot chocolate to casseroles
- Attractive stainless steel exterior complements modern kitchen decor
- 1.8-cu ft capacity and 14.18-in turntable ensure even cooking and provide room to heat up large family meals
- Ceramic enamel interior provides a polished surface that makes it easy to remove grease or oil
- 1 removable rack creates more options, so you can cook multiple dishes at once
- Child safety lock keeps the microwave from being accidentally started
- 4 vent speeds and 400-CFM quietly remove excess smoke, so you can cook in a clear, fresh environment
- 12 convenience cooking controls and 6 sensor control options make meal prep less stressful for you and your family
- Large, bright blue LED display adds a stylish accent
Specifications
- AMP:
- 14.5
- CFM:
- 400 ft3/min
- Capacity:
- 1.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Stainless Steel
- Control Type:
- Digital Touch
- Cord Length:
- 39 in
- Depth:
- 15-1/16 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Handle Material:
- Stainless Steel
- Handle Type:
- Standard
- Height:
- 17-1/16 in
- Hood Vent Type:
- Hidden
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 400 cfm
- Maximum Capacity:
- 1-4/5 cu ft
- Microwave Type:
- Over the Range
- Number of Doors:
- 1
- Number of Handles:
- Single Handle
- Power Source:
- Electric
- Size:
- 1-4/5 cu ft
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 120V
- Watts:
- 1000 W
- Weight:
- 56 lb
- Width:
- 29-7/8 in