35-3/4 in. 28 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel

You last purchased this on
 
Samsung

Food ShowCase 35-3/4 in. 28 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Samsung

Food ShowCase 35-3/4 in. 28 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless Steel

  • Fast #
  • Part #SRF28K9380SRAA
  • Item #7210982
  • Manufacturer Part #RF28K9380SR/AA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Fingerprint Resistant Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Triple Cooling System utilizes 3 evaporators and 2 compressors for temperature and humidity control, so your food stays fresh
  • Tempered glass spill-proof shelves make cleanup easy, and the flip-up shelf is ideal for tall items, like a pitcher of lemonade
  • Samsung Flex French door refrigerator features a large-capacity 4-Door Flex design that adds style and more storage space
  • Metal Cooling locks in cold and seals in freshness, maintaining a consistent temperature throughout the refrigerator
  • Surface LED Lighting gently brightens virtually every corner of your refrigerator, so you can quickly spot what you want
  • FlexZone provides a versatile, bottom-right door that offers 4 customizable temperature settings, so it can be used to store fresh or frozen foods
  • Gallon door storage provides extra space for large containers, like a gallon of milk or juice
  • Food Showcase Door provides easy access to on-the-go items like drinks and condiments
  • Fingerprint-Proof Coating helps eliminate fingerprints, so your fridge looks sleek and clean
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
Capacity:
28 cu ft
Collection:
Food ShowCase
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless Steel
Control Type:
Digital
Depth:
34-1/4 in
Display Type:
Digital
Door Style:
French Door
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.75 cu ft
Green Product:
Yes, Energy Star
Handle Type:
Recessed
Height:
71-7/8 in
Indoor Outdoor:
Indoor
Installation Type:
Freestanding
Interior Light:
Yes
LED Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Doors:
4
Number of Handles:
Four Handle
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
16.3 cu ft
Refrigerator Type:
French Door
Size:
27.8 cu ft
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Weight:
427.6 lb
Width:
35-3/4 in