23-4/5 in. 14 Place Settings Dishwasher in Stainless Steel

This product has been replaced by

Samsung Stainless Steel 23-4/5 in. 14 Place Settings Dishwasher
Samsung 23-4/5 in. 14 Place Settings Dishwasher in Stainless Steel
Manufacturer Part #DW80R2031US/AA
You last purchased this on
 
Samsung

23-4/5 in. 14 Place Settings Dishwasher in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Samsung Stainless Steel 23-4/5 in. 14 Place Settings Dishwasher
Samsung 23-4/5 in. 14 Place Settings Dishwasher in Stainless Steel
Manufacturer Part #DW80R2031US/AA
Samsung

23-4/5 in. 14 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #SDW80M2020USAA
  • Item #7505826
  • Manufacturer Part #DW80M2020US/AA
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable rack: height adjustable upper rack makes it easy to fit various dish shapes and sizes
  • Digital leak sensor: identifies leaks as small as 2.4-oz and shuts itself off before water can escape
  • Stainless steel door: the interior door is covered with stainless steel that is more durable, hygienic
  • 4 Wash cycles and 5 Options let you adjust the pressure and temperature
  • ENERGY STAR rated, which means lower energy bills and carbon footprint than non-certified models
  • Touch control: An integrated panel makes it easy to select functions with a gentle touch, located on top of the door for easy access, it offers simple control and is clear and easy to read
  • Advanced wash system, a heavy-duty wash gets the pots and pans clean
  • Fully integrated, touch control panel on top of the door
  • Accommodate 14 place settings so that you can wash multiple dishes at once
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
14 Place Settings
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Hidden Touch
Decibel Rating (dB):
55 dB
Depth:
24-3/5 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Type:
Bar
Height:
33-3/4 in
Interior Light:
No
Material:
Stainless Steel
NSF Certified:
Yes
Number of Cycles:
4
Number of Doors:
1
Number of Handles:
Single Handle
Number of Settings:
5
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Weight:
62.9 lb
Width:
23-4/5 in