24 in. Metal Laundry Stack Kit in Silver

Part #SSKDH  |  Item #7210929  |  Manufacturer Part #SK-DH

$33.33 EACH

Color/Finish: Silver

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The Samsung SK-DH laundry stacking kit is compatible with Samsung 24-in wide front load washers and dryers and saves you space in your home
  • To utilize your limited laundry space efficiently, use the stacking kit to fasten and organize your units with the dryer on top of the washer

Specifications

Application: Residential

Brand Model Compatibility: WW22K6800AW and DV22K6800EW

Color Finish: Silver

Color Finish Category: Silver Tones

GSA Approved: No

Material: Metal

Product Type: Stack Kit

UL Listed: No

Width: 24 in