29-15/16 in. Gas 5-Burner Sealed Slide-in Range in Black Stainless Steel
29-15/16 in. Gas 5-Burner Sealed Slide-in Range in Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual Door: Flexible access and energy efficient
- Blue LED Illuminated Knobs: Visually lets you know if your cooktop is on, even at a distance
- Flex Duo: A removable Smart Divider and dual temperature controls allow you to choose between two ovens or one
- Guiding Light Controls: Step by step controls make it easy to select oven options
- Slide In Design: Modern and sleek, built-in look
- Soft Close Technology gently and quietly guides the dual door to a closed position
- Wi-Fi Connectivity: Remotely monitor your cooktop and control your oven with Wi-Fi capability
- 22K BTU True Dual Power Burner: Two independent heating elements with power ranging from high heat to a true simmer
- Dual Convection: Two fans circulate air for faster, more even, and efficient cooking
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Automatic Shut-Off:
- No
- BTU:
- 22000
- Burner Type:
- Sealed
- Capacity:
- 5.8 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Electro Mechanical
- Depth:
- 26-7/16 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Handle Type:
- Standard
- Height:
- 36-3/16 in
- Ignition System:
- Electric Ignition
- Indoor Outdoor:
- Indoor
- Installation Type:
- Slide-in
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 22
- Material:
- Stainless Steel
- Maximum Capacity:
- 5.8 cu ft
- NSF Certified:
- No
- Number of Burners:
- 5
- Number of Doors:
- 2
- Number of Handles:
- Single Handle
- Power Source:
- Gas
- Product Type:
- Range
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 248 lb
- Width:
- 29-15/16 in
- Wireless Communication - FEI:
- Wi-Fi