27 in. 7.5 cu. ft. Electric Dryer in White

Part #SDVE45T6000WA3  |  Item #8952674  |  Manufacturer Part #DVE45T6000W/A3

$724.00 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sensor Dry: Helps prevent over drying for optimal fabric care
  • 10 Preset Drying Cycles: More cycles to best suit your drying needs
  • Reversible Dryer Door: Choose the direction your dryer door opens
  • Smart Care: Easy troubleshooting from the convenience of your smartphone
  • Interior Drum Light: Put an end stray socks or small items that are hard to spot
  • Reversible Dryer Door: Choose the direction of the dryer door to suit your home's layout
  • Lint Filter Indicator: Provides a helpful reminder when it's time to clean the filter
  • Accessibility (ADA Compliant, AUI, Braille): Designed for easy use for everyone
  • 9 Additional Drying Options: Further options to provide optimal care for all fabric types

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 30

Application: Residential

Bulb Type: LED

CEC Compliant: For Sale in CA

CSA Certified: No

Color Finish: White

Color Finish Category: Whites

Control Type: Digital

Depth: 31-1/2 in

Ducted or Ductless: Vent

Energy Factor: 3.73

Energy Star Compliant: No

Height: 38-3/4 in

Installation Type: [Alcove, Closet, Stacked]

Interior Light: Yes

Material: Metal

NSF Certified: No

Number of Cycles: 10

Number of Doors: 1

Number of Settings: 5

Power Source: Electric

Size: 27 in

Smart Home Enabled: No

UL Listed: No

Vent Type: 4-Way Vent

Volts: 120/240V

Weight: 123

Width: 27 in