27 in. 7.5 cu. ft. Gas Dryer in White
27 in. 7.5 cu. ft. Gas Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 temperature options and 9 cycles, including quick dry and wrinkle release to cover all your laundry needs
- Easy-to-use control dial and LED display allow for simple operation
- 7.5 Cubic Foot Capacity: Fits large loads of laundry, including king-size comforters, so you can do laundry less often
- Smart Care app allows you to skip customer service and receive an instant diagnosis and quick solutions straight from your smartphone
- Lint filter indicator light lets you know exactly when it’s time to clean the dryer's lint filter
- Child lock function prevents children from tampering with the dryer, giving you peace of mind
- White exterior for a bright, simple look
- Sensor Dry technology detects moisture levels and stops a cycle when a load is dry
- My Cycle option allows you to create a customized cycle and activate it with the touch of a button
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- BTU:
- 22000
- Capacity:
- 7.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electro Mechanical
- Depth:
- 32-7/16 in
- Energy Factor:
- 2.67
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 38-3/4 in
- Interior Light:
- Yes
- MBH:
- 22
- Material:
- Metal
- NSF Certified:
- No
- Number of Cycles:
- 9
- Number of Doors:
- 1
- Number of Settings:
- 4
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Size:
- 27 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Ducted or Ductless:
- Vent
- Vent Type:
- 3-Way Vent
- Volts:
- 120V
- Watts:
- 5.3 kW
- Weight:
- 126 lb
- Width:
- 27 in