27 in. Stack Kit in Silver

Part #SSKK8K  |  Item #7870867  |  Manufacturer Part #SKK-8K

$39.99 EACH

Color/Finish: Silver

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Samsung SKK-8K laundry stacking kit is compatible with most Samsung 27-in wide front load washers and dryers and saves you space in your home
  • To utilize your limited laundry space efficiently, use the stacking kit to fasten and organize your units with the dryer on top of the washer

Documents

Specifications

Application: Residential

Brand Model Compatibility: 27 in Front Load Washers and Dryers

Color Finish: Silver

Color Finish Category: Silver Tones

Material: Metal

Product Type: Stack Kit

Width: 27 in