28-3/4 in. 17.6 cu. ft. Top Mount Freezer, Full Refrigerator in Black Stainless Steel

Part #SRT18M6215SGAA  |  Item #7626330  |  Manufacturer Part #RT18M6215SG/AA

$1,149.00 EACH

Color/Finish: Black Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • FlexZone: Versatile fridge compartment that converts freezer to fridge
  • Twin Cooling Plus: Keeps foods fresher longer
  • Slide and Reach Pantry: Easily access all your favorite foods
  • 2016 ENERGY STAR Certified: Meets the strict 2016 energy efficiency specifications and standards
  • Automatic Ice Master: Produces 3.7-lbs of ice per day
  • Recessed/Reversible Handles
  • High-Efficiency LED Lighting: Brighter, Cooler, and more energy-efficient
  • #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

CEC Compliant: For Sale in CA

Capacity: 17.6 cu ft

Color Finish: Black Stainless Steel

Color Finish Category: Blacks

Control Type: Turn Knob

Depth: 31-7/8 in

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 4.9 cu ft

Green: Energy Star, Yes

Handle Type: Recessed

Height: 66-3/4 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

LED Light: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

Number of Doors: 2

Number of Handles: Two Handle

Number of Shelves: 3

Power Source: Electric

Refrigerator Capacity Cu Ft : 12.7 cu ft

Refrigerator Type: Full, Top Mount Freezer

Size: 17.6 cu ft

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Weight: 180.7

Width: 28-3/4 in