29-15/16 in. Electric 5-Burner Smoothtop Slide-in Range in Stainless Steel

Part #SNE58K9430SSAA  |  Item #7210686  |  Manufacturer Part #NE58K9430SS/AA

$1,434.10 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual Convection: Two fans circulate air for faster, more even and efficient cooking
  • Slide-in Design: Modern and sleek, built-in look that blends seamlessly with your kitchen
  • Flexible Cooktop: Various-sized elements accommodates multiple pan sizes
  • Glass Touch Controls: Seamless, integrated, and premium design that is easy to clean
  • 5.8 Cubic Foot Capacity: Cook multiple dishes at once or accommodate larger items
  • Hidden Bake Element: Easy to clean and seamless cavity
  • Self + Steam Clean: Use Steam Clean for a quick clean in 20 minutes, or use Self Clean for a deeper clean
  • Wide View Window: Check cooking progress without opening the door and losing heat
  • Storage Drawer: Allows for additional storage or pots and pans

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Automatic Shut-Off: Yes

Bulb Type: Incandescent

Burner Type: Smoothtop

Capacity: 5.8 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electro Mechanical

Depth: 28-5/8 in

Energy Star Compliant: No

Handle Material: Stainless Steel

Handle Type: Standard

Height: 36-3/4 in

Indoor Outdoor: Indoor

Installation Type: Slide-in

Interior Light: Yes

Material: Stainless Steel

Maximum Capacity: 5.8 cu ft

Number Of Elements: 5

Number of Doors: 1

Number of Handles: Single Handle

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: No

UL Listed: No

Volts: 240V

Watts: 3000

Weight: 191.6

Width: 29-15/16 in