29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Black Stainless Steel

Part #SNX58J7750SGAA  |  Item #7210768  |  Manufacturer Part #NX58J7750SG/AA

Call for Pricing

Color/Finish: Black Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Samsung Flex Duo freestanding convection gas range in stainless steel provides enough room to cook a big roast, multiple casserole dishes or a rack of cookies at the same time
  • 5 burners in multiple sizes accommodate various pots and pans, and the 18,000-BTU dual-ring burner allows you to go from precise simmering to rapid boiling with ease
  • Dual convection circulates airflow, so foods cook faster and more evenly
  • Flex Duo Oven with removable smart divider allows the single oven to split into two separate cavities, so you can cook dishes at two different temperatures simultaneously without smell or taste transfer
  • Flexible top rack and split rack accommodate oversized cookware and taller dishes, while a gliding rack offers smooth, easy access to your foods
  • Self-cleaning feature burns away food soils in the oven, for a simpler cleanup
  • Sleek, ceramic surface with continuous matte cast-iron grates is easy to clean
  • Easy-to-use electronic controls and oven features, such as dehydrate and bread proofing, give you more cooking flexibility
  • Removable stovetop griddle allows you to cook a variety of breakfast foods and grilled sandwiches at once, and a custom wok grate easily accommodates round bottom woks

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: No

BTU: 18000

Bulb Type: Incandescent

Burner Type: Sealed

Capacity: 5.8 cu ft

Color Finish: Black Stainless Steel

Color Finish Category: Blacks

Control Type: Electro Mechanical

Depth: 26 in

ETL Listed: No

Energy Star Compliant: No

Fuel Type: Natural Gas

Handle Material: Stainless Steel

Handle Type: Standard

Height: 46-5/8 in

Ignition System: Electronic Ignition

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

MBH: 18

Material: Stainless Steel

Maximum Capacity: 5.8 cu ft

Number Of Burners: 5

Number of Doors: 1

Number of Handles: Single Handle

Power Source: Gas

Product Type: Range

Self Clean: Yes

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Weight: 220.5

Width: 29-15/16 in