29-15/16 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel

Part #SNX58K3310SSAA  |  Item #7210717  |  Manufacturer Part #NX58K3310SS/AA

$799.00 EACH
(Pricing is for Stainless Steel)

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powerful Cooktop: cook faster with 53K BTU on 5 burners simultaneously
  • 5.8 Cubic Foot Capacity: cook multiple dishes at once or accommodate larger items for the holidays
  • Wide View Window: Check cooking progress without opening the door and losing heat
  • 17K BTU Burner: Powerful burner boils water faster
  • Hidden Bake Element: Easy to clean and seamless cavity
  • Storage Drawer: Allows for additional storage of pots and pans
  • Sabbath mode

Specifications

ADA Compliant: No

Application: Residential

Automatic Shut-Off: Yes

BTU: 17000

Bulb Type: Incandescent

Burner Type: Sealed

CEC Compliant: For Sale in CA

Capacity: 5.8 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electro Mechanical

Depth: 26 in

ETL Listed: No

Fuel Type: Natural Gas

Handle Material: Stainless Steel

Handle Type: Standard

Height: 46-5/8 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

MBH: 17

Material: Stainless Steel

Number Of Burners: 5

Number of Doors: 1

Number of Handles: Single Handle

Power Source: Gas

Product Type: Range

Self Clean: No

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Weight: 170

Width: 29-15/16 in