29-3/4 in. 21.6 cu. ft. French Door Refrigerator in Stainless Platinum

Part #SRF220NCTASPAA  |  Item #7211033  |  Manufacturer Part #RF220NCTASP/AA

Call for Pricing EACH
(Pricing is for Stainless Platinum)

Color/Finish: Stainless Platinum

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Additional filtered ice maker in the freezer
  • High efficiency LED lighting
  • Two humidity controlled crispers
  • Five tempered glass spill proof shelves
  • Features CoolTight door and door alarm
  • Total capacity 21.8 cubic feet
  • Energy Star rated, 433 kWh/Yr

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 21.6 cu ft

Color Finish: Stainless Platinum

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 36-3/4 in

Display Type: Digital

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.8 cu ft cu ft

Green: [Yes, Energy Star]

Handle Material: Metal

Handle Type: Standard

Height: 66-3/4 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

LED Light: Yes

Material: Stainless Steel

NSF Certified: No

Number of Doors: 3

Number of Handles: Three Handle

Number of Shelves: 4

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.8 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 120V

Weight: 251.3

Width: 29-3/4 in