29-3/4 in. 21.6 cu. ft. French Door Refrigerator in White

Part #SRF220NCTAWWAA  |  Item #7211003  |  Manufacturer Part #RF220NCTAWW/AA

$1,534.00 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With a 21.8 cu ft capacity French-Door Refrigerator, you can store up to 22 bags of groceries (grocery comparison based on each cubic foot of usable space equaling 1 paper bag)
  • High efficiency design beautifully lights up the interior so you're able to quickly spot what you want
  • Sleek design saves more space that traditional incandescent light bulbs
  • Striking, sleek design with ample interior storage space
  • Store long, flat and wide food items that cannot fit elsewhere; Great for storing party platters and more, without taking up space on other shelves
  • Includes a built-in, automatic ice maker for cubed ice and a removable ice caddy
  • Comes with 1-year warranty for parts and labor
  • Includes cool tight door and door alarm for added convenience
  • #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 21.6 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 36-3/4 in

Door Style: French Door

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.8 cu ft

Green: [Yes, Energy Star]

Handle Type: Standard

Height: 66-3/4 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Material: Stainless Steel

Number of Doors: 3

Number of Handles: Three Handle

Number of Shelves: 4

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.8 cu ft

Refrigerator Type: French Door

Size: 21.6 cu ft

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Weight: 251.3

Width: 29-3/4 in