29-3/4 in. 14.8 cu. ft. French Door Refrigerator in Black
29-3/4 in. 14.8 cu. ft. French Door Refrigerator in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High efficiency LED lighting
- Two humidity controlled crispers
- Additional filtered ice maker in the freezer
- Total capacity 21.8 cubic feet
- Energy Star rated, 433 kWh/Yr
- Features CoolTight door and door alarm
- Five tempered glass spill proof shelves
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Capacity:
- 21.6 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic
- Depth:
- 36-3/4 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.8 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Handle Type:
- Standard
- Height:
- 66-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- NSF Certified:
- No
- Number of Doors:
- 3
- Number of Handles:
- Three Handle
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.8 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 251.3 lb
- Width:
- 29-3/4 in