29-3/4 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
29-3/4 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5 sealed burners, including a power burner and a large oval burner with a removable griddle for more cooking flexibility
- Single-fan convection distributes heat efficiently, resulting in quicker and more even cooking
- 5.8-cu ft capacity oven can accommodate a large roast, multiple casserole dishes or several racks of cookies
- Storage drawer holds your cookware or bakeware, freeing up cabinet space
- Self-cleaning feature means no scrubbing is necessary to maintain a clean oven
- Continuous matte cast-iron grates allow you to slide cookware between the burners, eliminating heavy lifting
- Automatic oven shut-off prevents unintended or unsupervised use
- 2 oven racks with 7 possible positions adjust to suit your baking needs
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BTU:
- 17000
- Burner Type:
- Sealed
- Capacity:
- 5.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electro Mechanical
- Depth:
- 23-11/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Handle Material:
- Stainless Steel
- Handle Type:
- Standard
- Height:
- 46-19/32 in
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- MBH:
- 17
- Material:
- Stainless Steel
- Maximum Capacity:
- 5.8 cu ft
- Number of Burners:
- 5
- Number of Doors:
- 1
- Number of Handles:
- Single Handle
- Power Source:
- Gas
- Product Type:
- Range
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 200 lb
- Width:
- 29-3/4 in