29-7/8 in. 7 cu. ft. Combo Oven in Stainless Steel

Part #SNQ70M6650DSAA  |  Item #7505827  |  Manufacturer Part #NQ70M6650DS/AA

$3,699.00 EACH
(Pricing is for Stainless Steel)

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Steam Cook (Oven) - delivers moisture at precise times for a crisp, browned outside, and a tender inside
  • Speed cook (Microwave) - cook food faster and more evenly by using convection power
  • Dual convection - circulates air for fast, even cooking using true convection (Oven)
  • 1.9 and 5.1 cu. ft. capacity - the largest capacity microwave combination wall oven among leading brands
  • Guiding light controls are intuitive, with simple step-by-step instructions for choosing cooking options
  • Hybrid clean, easy to clean grease and residue at low temperatures with less odor (Oven)
  • Remotely monitor and control the oven from your smartphone with Wi-Fi connectivity (Oven)
  • Wi-Fi enabled temperature probe lets you check the temperature of the roast from your phone (Oven)
  • LED spotlights offer a brighter interior, minimizing the need to open the door and check progress (Oven)

Specifications

ADA Compliant: No

AMP: 40

Application: Residential

Automatic Shut-Off: Yes

Bulb Type: LED

Burner Type: Electric

Capacity: 7 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Digital Touch

Depth: 25-11/16 in

Door Style: Drop Down

Energy Star Compliant: No

Handle Material: Stainless Steel

Handle Type: Standard

Height: 43-1/4 in

Indoor Outdoor: Indoor

Installation Type: Built-in

Interior Light: Yes

Material: Stainless Steel

Maximum Capacity: 7 cu ft

Number of Doors: 2

Number of Handles: Two Handle

Power Source: Electric

Self Clean: Yes

Smart Home Compatibility: Samsung Smart Home

Smart Home Enabled: Yes

UL Listed: No

Volts: 208/240V

Watts: 8.2

Weight: 119

Width: 29-7/8 in

Wireless Communication: Wi-Fi