29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel

Part #SNE59N6630SSAA  |  Item #7657946  |  Manufacturer Part #NE59N6630SS/AA

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 40

Automatic Shut-Off: No

Burner Type: Smoothtop

Capacity: 5.9 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 28-7/16 in

ETL Listed: No

Height: 47-1/8 in

Installation Type: Freestanding

Interior Light: Yes

Maximum Capacity: 5.9 cu ft

NSF Certified: No

Number Of Elements: 5

Power Source: Electric

Self Clean: Yes

UL Listed: No

Volts: 240V

Watts: 3300

Weight: 165

Width: 29-7/8 in