29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel
This product has been replaced by
Manufacturer Part #NE63A6311SS/AA
29-7/8 in. Electric 5-Burner Smoothtop Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible Cooktop: Accommodates multiple pan sizes on 5 specialized elements with two dual elements
- Self Clean: Cycle with 2, 3, or 5 hour settings for various cleaning needs
- 5.9 Cubic Foot Capacity: Cook multiple dishes at once or accommodate larger items for the holidays
- The storage drawer is ideal for storing baking sheets and pans, while saving space in the kitchen cabinets
- The warming center keeps food warm
- A hidden bake element makes cleaning the oven easy
- Check cooking progress in the Wide View Window without opening the door and losing heat
- Two 9-in/6-in dual elements offer the flexibility to cook in different sized pans
- Sabbath Mode
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- Burner Type:
- Smoothtop
- Capacity:
- 5.9 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electro Mechanical
- Depth:
- 25-31/32 in
- ETL Listed:
- No
- Handle Material:
- Stainless Steel
- Handle Type:
- Standard
- Height:
- 47-3/32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Number of Elements:
- 5
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 3000 W
- Weight:
- 153 lb
- Width:
- 29-7/8 in