Samsung

31-13/100 x 38-37/100 in. 7.3 cf Gas Front Load Dryer in White

Part #SDV36J4000GWA3  |  Manufacturer Part #DV36J4000GW/A3

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 9 drying cycles allows to customize your cycle for better drying: normal, heavy duty, permanent press, delicates, sanitize, time dry, air fluff, quick dry, wrinkle release
  • With a 7.3 cubic foot capacity, you can dry more laundry in less time
  • Use the sanitize cycle to eliminate germs and bacteria while you dry
  • Includes 4 cycle options: wrinkle prevent, adjust time, sound, and child lock
  • 4 temperature settings ranging from extra low to high to dry clothes at the optimal temperature
  • Includes warranties of 1-year all parts and labor, and 2-years control board
  • Monitor your laundry and customize your dryer the way you like it with the reversible see through door

Specifications

ADA Compliant: No

Application: Residential

BTU: 22000

CSA Certified: Yes

Capacity: 7.3 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 31-1/8 in

Ducted or Ductless: Vent

Energy Factor: 2.67

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 38-3/8 in

Interior Light: Yes

NSF Certified: Yes

Number of Cycles: 9

Number of Doors: 1

Number of Settings: 4

Power Source: Gas

Size: 27 in

Smart Home Enabled: No

Type: Gas Dryer

UL Listed: No

Volts: 120V

Weight: 119

Width: 27 in