31-3/8 in. 4.5 cu. ft. Electric Front Load Washer in Champagne
31-3/8 in. 4.5 cu. ft. Electric Front Load Washer in Champagne
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bixby Enabled: WIFI connected; remotely start, schedule, and receive end of cycle alerts and more from your smartphone
- Steam: Powerful stain removal without pretreatment
- SuperSpeed: Fast thorough washing in just 30 minutes
- ENERGY STAR Certified: Eco-friendly and energy-efficient
- Self Clean+: Keeps your washer drum fresh and clean
- Closet Depth Fit: Space-saving design, great for flexible installation in any laundry space
- Swirl+ Drum Interior: Improved drum pattern extracts more water more quickly
- VRT Plus Technology: Reduces noise and vibration for quiet washing
- Accessibility: Designed for easy use for everyone
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Champagne
- Control Type:
- Electro Mechanical
- Depth:
- 31-3/8 in
- Energy Factor:
- 2.92
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-3/4 in
- Interior Light:
- No
- Material:
- Stainless Steel
- Maximum Capacity:
- 4.5 cu ft
- NSF Certified:
- Yes
- Number of Cycles:
- 12
- Number of Doors:
- 1
- Number of Settings:
- 9
- Number of Water Levels:
- 5
- Power Source:
- Electric
- RPM:
- 1200
- Self Clean:
- Yes
- Size:
- 27 in
- Smart Home Compatibility:
- Amazon Alexa, Android, Apple HomeKit, Google, iOS, Samsung SmartThings
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 201 lb
- Width:
- 27 in
- Wireless Communication - FEI:
- Bixby, Wi-Fi